GARLOCK
GARLOCK
21238-4232
GARLOCK GARLOCK
Description
64X4232 N OIL SEAL ; 12.205"IDX13.780"OD
12.205" Shaft Dia; 13.78" Housing Bore; 0.689" Nominal Width; Mill-Right N Lip; Solid Seal; 0.689" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Part #
21238-4232
BDI #
367621
Details
1069.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21238-4232/p/367621
Your Price
$ 1,069.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.043
EAN
0717744583484
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4232 MILL-RIGHT N CRS 12.205"ID 13.780"OD .689"
Manufacturer Internal Number
21238-4232
Weight / LBS
2.3
Long Description
12.205" Shaft Dia; 13.78" Housing Bore; 0.689" Nominal Width; Mill-Right N Lip; Solid Seal; 0.689" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Actual Width
0.689 Inch | 17.501 Millimeter
Shaft Diameter
12.205 Inch | 310.007 Millimeter
Housing Bore
13.78 Inch | 350.012 Millimeter
Nominal Width
0.689 Inch | 17.501 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


