

TIMKEN
TIMKEN
21238-4239
TIMKEN TIMKEN
Description
21238-4239 OIL SEAL ; NON-RETURNABLE 514MM ID 552MM OD 19MM W
Oil Seal; 20-1/4" Shaft Dia; 21-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Part #
21238-4239
BDI #
22815829
Details
4320.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21238-4239/p/22815829
Your Price
$ 4,320.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.454
EAN
0053893276533
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 20-1/4" Shaft Dia; 21-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
20.25 Inch | 514.35 Millimeter
Housing Bore
21.75 Inch | 552.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh