GARLOCK
GARLOCK
21238-4552
GARLOCK GARLOCK
Description
64X4552 N OIL SEAL ; 33.504"IDX36.417"OD
851MM Shaft Dia; 925MM Housing Bore; 23MM Nominal Width; Mill-Right N Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; 64-L Seal Design Code
Part #
21238-4552
BDI #
367719
Details
3829.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21238-4552/p/367719
Your Price
$ 3,829.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
10.94
EAN
0717744019457
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4552 MILL-RIGHT N CRS 851MM ID 925MM OD 23MM T
Manufacturer Internal Number
21238-4552
Weight / LBS
24.15
Long Description
851MM Shaft Dia; 925MM Housing Bore; 23MM Nominal Width; Mill-Right N Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; 64-L Seal Design Code
Actual Width
0.906 Inch | 23 Millimeter
Shaft Diameter
33.504 Inch | 851 Millimeter
Housing Bore
36.417 Inch | 925 Millimeter
Nominal Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


