GARLOCK
GARLOCK
21238-9863
GARLOCK GARLOCK
Description
64X9863 N OIL SEAL ; 16.5"IDX18"OD
16-1/2" Shaft Dia; 18" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Part #
21238-9863
BDI #
367823
Details
1645.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21238-9863/p/367823
Your Price
$ 1,645.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.719
EAN
0717744020217
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X9863 MILL-RIGHT N CRS 16.500"ID 18.000"OD .688"
Manufacturer Internal Number
21238-9863
Weight / LBS
3.79
Long Description
16-1/2" Shaft Dia; 18" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Shaft Diameter
16.5 Inch | 419.1 Millimeter
Housing Bore
18 Inch | 457.2 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh