SKF
SKF
21241 / 2.122X3.03X0.43 HMSA97 V
SKF SKF
Description
CRSEAL 21241 / 2.122X3.03X0.43 HMSA97 V ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.122" Shaft Dia; 3.03" Housing Bore; 0.43" Nominal Width; Viton Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Part #
21241
BDI #
1246034
Details
55.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21241-2-122X3-03X0-43-HMSA97-V/p/1246034
Your Price
$ 55.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.122
EAN
0085311281508
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA97
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; 2.122" Shaft Dia; 3.03" Housing Bore; 0.43" Nominal Width; Viton Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Housing Bore
3.03 Inch | 76.962 Millimeter
Actual Width
0.43 Inch | 10.922 Millimeter
Nominal Width
0.43 Inch | 10.922 Millimeter
Shaft Diameter
2.122 Inch | 53.899 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



