GARLOCK
GARLOCK
21243-5991
GARLOCK GARLOCK
Description
64X5991 SIL CRS ; 14.000IN ID 15.750IN OD
14" Shaft Dia; 15-3/4" Housing Bore; 11/16" Nominal Width; Silicone Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Part #
21243-5991
BDI #
367915
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21243-5991/p/367915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.757
EAN
0717744103583
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X5991 SIL CRS 14.000"ID 15.750"OD .688"THK MOLD
Manufacturer Internal Number
21243-5991
Weight / LBS
3.87
Long Description
14" Shaft Dia; 15-3/4" Housing Bore; 11/16" Nominal Width; Silicone Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Housing Bore
15.75 Inch | 400.05 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
14 Inch | 355.6 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh