Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21247-4249 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-64-L-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNjZ8aW1hZ2UvanBlZ3xhRGt6TDJnd09DODVOak13TVRVNE1ESTRPRE13TG1wd1p3fDA3NGIwMTA5ZmJhZWM2M2JmODg5ZWYyMzgwZjUwMzQwNzdjMDBhOTNiNDNhNjM3ZjllZGIwZDhhNjI0YTc5Yjc
1315028 Oil Seals 

TIMKEN TIMKEN

21247-4249

Description

21247-4249 OIL SEAL ; NON-RETURNABLE >8

20-3/4" Shaft Dia; 22-3/4" Housing Bore; 1" Nominal Width; Mill-Right ES Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21247-4249

BDI #
1315028

Details

10848.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,848.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.527
EAN
0053893685540
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
21247-4249
Weight / LBS
9.98
Long Description
20-3/4" Shaft Dia; 22-3/4" Housing Bore; 1" Nominal Width; Mill-Right ES Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
20.75 Inch | 527.05 Millimeter
Housing Bore
22.75 Inch | 577.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh