https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjZ8aW1hZ2UvanBlZ3xhRGc1TDJneU1pOHhNREk0TnpJeU1EazBPVEF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5CTVY4eVgxZFRYek13TUhnek1EQXVhbkJufDk1OTgwZTg1N2Q4Y2IyMzVhMmYyNDcxZmZlNDZlYTBlZjRlNmE1MTFkNGI1NzNlMzNhOTQzNTRhOWFjZWZhNmY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjZ8aW1hZ2UvanBlZ3xhRGc1TDJneU1pOHhNREk0TnpJeU1EazBPVEF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5CTVY4eVgxZFRYek13TUhnek1EQXVhbkJufDk1OTgwZTg1N2Q4Y2IyMzVhMmYyNDcxZmZlNDZlYTBlZjRlNmE1MTFkNGI1NzNlMzNhOTQzNTRhOWFjZWZhNmY
SKF
SKF
21258 / 2.12X3.14X0.37 CRSA1 R
SKF SKF
Description
CRSEAL 21258 / 2.12X3.14X0.37 CRSA1 R ; DBL LIP SEAL
2-1/8" Shaft Dia; 3.149" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Part #
21258
BDI #
22778080
Details
37.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21258-2-12X3-14X0-37-CRSA1-R/p/22778080
Your Price
$ 37.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0085311023924
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
21258
Weight / LBS
0.228
Long Description
2-1/8" Shaft Dia; 3.149" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Housing Bore
3.149 Inch | 79.985 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

