GARLOCK
GARLOCK
21270-3962
GARLOCK GARLOCK
Description
64X3962 N OIL SEAL ; 9.125"IDX11.125"OD
9-1/8" Shaft Dia; 11-1/8" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Part #
21270-3962
BDI #
368085
Details
691.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21270-3962/p/368085
Your Price
$ 691.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.009
EAN
0717744756246
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X3962 MILL-RIGHT N CRS 9.125"ID 11.125"OD .812"T
Manufacturer Internal Number
21270-3962
Weight / LBS
4.43
Long Description
9-1/8" Shaft Dia; 11-1/8" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Actual Width
0.812 Inch | 20.625 Millimeter
Housing Bore
11.125 Inch | 282.575 Millimeter
Shaft Diameter
9.125 Inch | 231.775 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh