https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HMSA97-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NzR8aW1hZ2UvanBlZ3xhR1UwTDJnM1lpOHhNREUxTURZM05EVXpNRE16TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoTlUwRTVOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58YjcxMTkwYTlkYzcwZTBjZDViMjA2NTU5NTQ3MDIxMDcwMTJjMjE5YzIxYjM0YzE1OTg3MDQ2MGQyYjVlNDBjOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HMSA97-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NzR8aW1hZ2UvanBlZ3xhR1UwTDJnM1lpOHhNREUxTURZM05EVXpNRE16TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoTlUwRTVOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58YjcxMTkwYTlkYzcwZTBjZDViMjA2NTU5NTQ3MDIxMDcwMTJjMjE5YzIxYjM0YzE1OTg3MDQ2MGQyYjVlNDBjOQ
SKF
SKF
21285 / 2.125X2.763X0.5 HMSA97 V
SKF SKF
Description
CRSEAL 21285 / 2.125X2.763X0.5 HMSA97 V ; NON-RETURNABLE LIP SEAL
Lip Seal; Oil Seal; 2-1/8" Shaft Dia; 2.763" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Part #
21285
BDI #
1246059
Details
42.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21285-2-125X2-763X0-5-HMSA97-V/p/1246059
Your Price
$ 42.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.066
EAN
0085311373760
Product Group - BDI
S02250
Generic Design Code
SKF_HMSA97
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 2-1/8" Shaft Dia; 2.763" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Housing Bore
2.763 Inch | 70.18 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

