DICHTOMATIK
DICHTOMATIK
212872VAY-H-BX
DICHTOMATIK DICHTOMATIK
Description
212872VAY-H-BX LIP SHAFT SEAL
2.1" Shaft Dia; 2.8" Housing Bore; 0.72" Nominal Width; Nitrile Lip; Solid Seal; 0.72" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VAY-H Seal Design Code
Part #
212872VAY-H-BX
BDI #
21938216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/212872VAY-H-BX/p/21938216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.033
EAN
0750886455622
Product Group - BDI
S02250
Generic Design Code
C_R_HD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VAY-H
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
2.1" Shaft Dia; 2.8" Housing Bore; 0.72" Nominal Width; Nitrile Lip; Solid Seal; 0.72" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VAY-H Seal Design Code
Actual Width
0.72 Inch | 18.288 Millimeter
Nominal Width
0.72 Inch | 18.288 Millimeter
Housing Bore
2.8 Inch | 71.12 Millimeter
Shaft Diameter
2.1 Inch | 53.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh