SKF
SKF
21291 / 2.13X2.745X0.958 HM-SPL R
SKF SKF
Description
CRSEAL 21291 / 2.13X2.745X0.958 HM-SPL R ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.13" Shaft Dia; 2.745" Housing Bore; 0.958" Nominal Width; Nitrile Lip; Solid Seal; 0.958" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM-SPL Seal Design Code
Part #
21291
BDI #
1246060
Details
23.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21291-2-13X2-745X0-958-HM-SPL-R/p/1246060
Your Price
$ 23.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.049
EAN
0085311370196
Product Group - BDI
S02250
Generic Design Code
C_R_HM-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
21291
Weight / LBS
0.107
Long Description
Lip Seal; 2.13" Shaft Dia; 2.745" Housing Bore; 0.958" Nominal Width; Nitrile Lip; Solid Seal; 0.958" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM-SPL Seal Design Code
Actual Width
0.958 Inch | 24.333 Millimeter
Shaft Diameter
2.13 Inch | 54.102 Millimeter
Housing Bore
2.745 Inch | 69.723 Millimeter
Nominal Width
0.958 Inch | 24.333 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


