https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTF8aW1hZ2UvanBlZ3xhR1k1TDJnMU55OHhNREUwTkRNNU16QTJPRFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORE5mTVY5T1UxOHpNREI0TXpBd0xtcHdad3w2NDFkYzUzY2QyMjllMmEwZDE4YjU1ZmM1OTQwMjUwNTc1YjBjYTAxNWQ1NzBhNDEyZDcyMzhmN2I5OWYxMjNi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTF8aW1hZ2UvanBlZ3xhR1k1TDJnMU55OHhNREUwTkRNNU16QTJPRFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORE5mTVY5T1UxOHpNREI0TXpBd0xtcHdad3w2NDFkYzUzY2QyMjllMmEwZDE4YjU1ZmM1OTQwMjUwNTc1YjBjYTAxNWQ1NzBhNDEyZDcyMzhmN2I5OWYxMjNi
TIMKEN
TIMKEN
21333-2979
TIMKEN TIMKEN
Description
21333-2979 OIL SEAL ; 318MM ID 351MM OD 20MM W
Oil Seal; 12-1/2" Shaft Dia; 13.812" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; 143 Seal Design Code
Part #
21333-2979
BDI #
22838197
Details
1013.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21333-2979/p/22838197
Your Price
$ 1,013.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.173
EAN
0053893379470
Product Group - BDI
S02250
Generic Design Code
GAR_143
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 12-1/2" Shaft Dia; 13.812" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; 143 Seal Design Code
Nominal Width
0.781 Inch | 19.837 Millimeter
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Actual Width
0.781 Inch | 19.837 Millimeter
Housing Bore
13.812 Inch | 350.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

