https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTF8aW1hZ2UvanBlZ3xhR1k1TDJnMU55OHhNREUwTkRNNU16QTJPRFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORE5mTVY5T1UxOHpNREI0TXpBd0xtcHdad3w2NDFkYzUzY2QyMjllMmEwZDE4YjU1ZmM1OTQwMjUwNTc1YjBjYTAxNWQ1NzBhNDEyZDcyMzhmN2I5OWYxMjNi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTF8aW1hZ2UvanBlZ3xhR1k1TDJnMU55OHhNREUwTkRNNU16QTJPRFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORE5mTVY5T1UxOHpNREI0TXpBd0xtcHdad3w2NDFkYzUzY2QyMjllMmEwZDE4YjU1ZmM1OTQwMjUwNTc1YjBjYTAxNWQ1NzBhNDEyZDcyMzhmN2I5OWYxMjNi
GARLOCK
GARLOCK
21333-3266
GARLOCK GARLOCK
Description
143X3266 NIT SPLIT ; 37.240IN ID 38.552IN OD
37.24" Shaft Dia; 38.552" Housing Bore; 25/32" Nominal Width; Mill-Right N Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143 Seal Design Code
Part #
21333-3266
BDI #
368251
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21333-3266/p/368251
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.668
EAN
0717744493653
Product Group - BDI
S02250
Generic Design Code
GAR_143
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
25.701
Long Description
37.24" Shaft Dia; 38.552" Housing Bore; 25/32" Nominal Width; Mill-Right N Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143 Seal Design Code
Housing Bore
38.552 Inch | 979.221 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter
Shaft Diameter
37.24 Inch | 945.896 Millimeter
Actual Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

