https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTF8aW1hZ2UvanBlZ3xhR1k1TDJnMU55OHhNREUwTkRNNU16QTJPRFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORE5mTVY5T1UxOHpNREI0TXpBd0xtcHdad3w2NDFkYzUzY2QyMjllMmEwZDE4YjU1ZmM1OTQwMjUwNTc1YjBjYTAxNWQ1NzBhNDEyZDcyMzhmN2I5OWYxMjNi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTF8aW1hZ2UvanBlZ3xhR1k1TDJnMU55OHhNREUwTkRNNU16QTJPRFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORE5mTVY5T1UxOHpNREI0TXpBd0xtcHdad3w2NDFkYzUzY2QyMjllMmEwZDE4YjU1ZmM1OTQwMjUwNTc1YjBjYTAxNWQ1NzBhNDEyZDcyMzhmN2I5OWYxMjNi
GARLOCK
GARLOCK
21333-3299
GARLOCK GARLOCK
Description
143X3299 NBR OIL SEAL ; 8.661"IDX9.973"OD
8.661" Shaft Dia; 9.973" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143 Seal Design Code
Part #
21333-3299
BDI #
368252
Details
232.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21333-3299/p/368252
Your Price
$ 232.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.01
EAN
0717744494995
Product Group - BDI
S02250
Generic Design Code
GAR_143
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21333-3299
Manufacturer Internal Number
21333-3299
Weight / LBS
6.649
Long Description
8.661" Shaft Dia; 9.973" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143 Seal Design Code
Shaft Diameter
8.661 Inch | 219.989 Millimeter
Housing Bore
9.973 Inch | 253.314 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter
Actual Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

