GARLOCK
GARLOCK
21333-5700
GARLOCK GARLOCK
Description
143A2X5700 N OIL SEAL ; 10.748"IDX12.060"OD
10.748" Shaft Dia; 12.06" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Part #
21333-5700
BDI #
20439953
Details
308.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21333-5700/p/20439953
Your Price
$ 308.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.401
EAN
0717744903718
Product Group - BDI
S02250
Generic Design Code
GAR_143A2
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21333-5700
Manufacturer Internal Number
21333-5700
Weight / LBS
7.5
Long Description
10.748" Shaft Dia; 12.06" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Actual Width
0.781 Inch | 19.837 Millimeter
Shaft Diameter
10.748 Inch | 272.999 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter
Housing Bore
12.06 Inch | 306.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


