GARLOCK
GARLOCK
21335-7225
GARLOCK GARLOCK
Description
143A2X7225 FKM OIL SEAL ; 9.5"IDX10.812"OD
9-1/2" Shaft Dia; 10.812" Housing Bore; Mill-Right V Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Part #
21335-7225
BDI #
20439981
Details
1248.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21335-7225/p/20439981
Your Price
$ 1,248.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.17
EAN
0717744951795
Product Group - BDI
S02250
Generic Design Code
GAR_143A2
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
7
Long Description
9-1/2" Shaft Dia; 10.812" Housing Bore; Mill-Right V Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
10.812 Inch | 274.625 Millimeter
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


