GARLOCK
GARLOCK
21339-1843
GARLOCK GARLOCK
Description
143A1X1843 OIL SEAL ; 64.961"IDX69.023"OD
64.961" Shaft Dia; 69" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A1 Seal Design Code
Part #
21339-1843
BDI #
20439987
Details
14405.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21339-1843/p/20439987
Your Price
$ 14,405.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
21.86
EAN
0717744840914
Product Group - BDI
S02250
Generic Design Code
GAR_143A1
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143A1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21339-1843
Manufacturer Internal Number
21339-1843
Long Description
64.961" Shaft Dia; 69" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A1 Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
64.961 Inch | 1650.009 Millimeter
Housing Bore
69 Inch | 1752.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



