GARLOCK
GARLOCK
21342-5692
GARLOCK GARLOCK
Description
144W1X5692 N OIL SEAL ; 52"IDX54"OD
52" Shaft Dia; 54" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 144W1 Seal Design Code
Part #
21342-5692
BDI #
20439993
Details
7189.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21342-5692/p/20439993
Your Price
$ 7,189.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.721
EAN
0717744898250
Product Group - BDI
S02250
Generic Design Code
GAR_144W1
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
144W1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21342-5692
Manufacturer Internal Number
21342-5692
Weight / LBS
6
Long Description
52" Shaft Dia; 54" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 144W1 Seal Design Code
Shaft Diameter
52 Inch | 1320.8 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
54 Inch | 1371.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


