GARLOCK
GARLOCK
21342-8672
GARLOCK GARLOCK
Description
144W1X8672 N OIL SEAL ; 51.5"IDX53.5"OD
51-1/2" Shaft Dia; 53-1/2" Housing Bore; 1-1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 144W1 Seal Design Code
Part #
21342-8672
BDI #
368365
Details
7187.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21342-8672/p/368365
Your Price
$ 7,187.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.404
EAN
0717744640699
Product Group - BDI
S02250
Generic Design Code
GAR_144W1
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
144W1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21342-8672
Manufacturer Internal Number
21342-8672
Weight / LBS
5.3
Long Description
51-1/2" Shaft Dia; 53-1/2" Housing Bore; 1-1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 144W1 Seal Design Code
Nominal Width
1.5 Inch | 38.1 Millimeter
Housing Bore
53.5 Inch | 1358.9 Millimeter
Shaft Diameter
51.5 Inch | 1308.1 Millimeter
Actual Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


