GARLOCK
GARLOCK
21342-8880
GARLOCK GARLOCK
Description
144W1X8880 N OIL SEAL ; 27.244"IDX29.244"OD
27.244" Shaft Dia; 29.244" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 144W1 Seal Design Code
Part #
21342-8880
BDI #
368366
Details
2168.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21342-8880/p/368366
Your Price
$ 2,168.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.841
EAN
0717744769307
Product Group - BDI
S02250
Generic Design Code
GAR_144W1
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
144W1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21342-8880
Manufacturer Internal Number
21342-8880
Weight / LBS
4.058
Long Description
27.244" Shaft Dia; 29.244" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 144W1 Seal Design Code
Housing Bore
29.244 Inch | 742.798 Millimeter
Shaft Diameter
27.244 Inch | 691.998 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


