Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21343-5529 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-144W2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODJ8aW1hZ2UvanBlZ3xhRGhtTDJnMk1DODVOak13TURneU9EVTVNRE00TG1wd1p3fDExMmJjNjMyY2UwYzA1OGM4MzNlYWU4NDYwYTZjYjc0ODZjOTQwNmJkN2M4NTZkMGQ1NzM4OGRiNGIxNDZjZjU
368369 Oil Seals 

GARLOCK GARLOCK

21343-5529

Description

144W2X5529 N OIL SEAL ; 75.75"IDX77.75"OD

75-3/4" Shaft Dia; 77-3/4" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code

Part #

21343-5529

BDI #
368369

Details

9064.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,064.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.22
EAN
0717744640729
Product Group - BDI
S02250
Generic Design Code
GAR_144W2
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
144W2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21343-5529
Manufacturer Internal Number
21343-5529
Weight / LBS
7.11
Long Description
75-3/4" Shaft Dia; 77-3/4" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code
Housing Bore
77.75 Inch | 1974.85 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
75.75 Inch | 1924.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh