GARLOCK
GARLOCK
21343-9074
GARLOCK GARLOCK
Description
144W2X9074 N OIL SEAL ; 29.25"IDX31.25"OD
29-1/4" Shaft Dia; 31-1/4" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code
Part #
21343-9074
BDI #
368377
Details
3937.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21343-9074/p/368377
Your Price
$ 3,937.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.49
EAN
0717744788322
Product Group - BDI
S02250
Generic Design Code
GAR_144W2
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
144W2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21343-9074
Manufacturer Internal Number
21343-9074
Weight / LBS
3.3
Long Description
29-1/4" Shaft Dia; 31-1/4" Housing Bore; Mill-Right N Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code
Shaft Diameter
29.25 Inch | 742.95 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
31.25 Inch | 793.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


