GARLOCK
GARLOCK
21343-9579
GARLOCK GARLOCK
Description
144W2X9579 N OIL SEAL ; 47.5"IDX49.5"OD
47-1/2" Shaft Dia; 49-1/2" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code
Part #
21343-9579
BDI #
368380
Details
6857.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21343-9579/p/368380
Your Price
$ 6,857.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.17
EAN
0717744640682
Product Group - BDI
S02250
Generic Design Code
GAR_144W2
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
144W2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21343-9579
Manufacturer Internal Number
21343-9579
Weight / LBS
4.8
Long Description
47-1/2" Shaft Dia; 49-1/2" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 144W2 Seal Design Code
Shaft Diameter
47.5 Inch | 1206.5 Millimeter
Housing Bore
49.5 Inch | 1257.3 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


