https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-66-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDF8aW1hZ2UvanBlZ3xhREUzTDJnMFpTOHhNREUwTkRNNU16TXpNRGN4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58YzU1NDFjYmU3NGMxZTU1ZmMzOTYxMTY3MzRjNDRmMjBhZjhmYWQ0NzcxNThmMjdhNTJhMGJlNGZjYTYwN2EyYQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-66-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDF8aW1hZ2UvanBlZ3xhREUzTDJnMFpTOHhNREUwTkRNNU16TXpNRGN4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58YzU1NDFjYmU3NGMxZTU1ZmMzOTYxMTY3MzRjNDRmMjBhZjhmYWQ0NzcxNThmMjdhNTJhMGJlNGZjYTYwN2EyYQ
TIMKEN
TIMKEN
21527-3588
TIMKEN TIMKEN
Description
21527-3588 HI-PERFORMANCE SEAL ; 200MM ID 238MM OD 16MM W
Oil Seal; 7-7/8" Shaft Dia; 9-3/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 66 Seal Design Code
Part #
21527-3588
BDI #
22820815
Details
1581.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21527-3588/p/22820815
Your Price
$ 1,581.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.921
EAN
0053893287409
Product Group - BDI
S02250
Generic Design Code
GAR_66
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
66
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7-7/8" Shaft Dia; 9-3/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 66 Seal Design Code
Housing Bore
9.375 Inch | 238.125 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7.875 Inch | 200.025 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

