

TIMKEN
TIMKEN
215271
TIMKEN TIMKEN
Description
215271 OIL SEAL ; SMALL BORE INCH
5" Shaft Dia; 5.999" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 21 Seal Design Code
Part #
215271
BDI #
1315448
Details
93.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/215271/p/1315448
Your Price
$ 93.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.357
EAN
0053893476339
Product Group - BDI
S02250
Generic Design Code
NAT_21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
21
Other Features
Assembled | General Purpose | Tandem Lips | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
215271
Weight / LBS
0.786
Long Description
5" Shaft Dia; 5.999" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 21 Seal Design Code
Nominal Width
0.937 Inch | 23.8 Millimeter
Actual Width
0.937 Inch | 23.8 Millimeter
Shaft Diameter
5 Inch | 127 Millimeter
Housing Bore
5.999 Inch | 152.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh