https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-SL1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDZ8aW1hZ2UvanBlZ3xhRFl3TDJnMk5DOHhNREUxTURZM09UY3dOelkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFOTFJsOVRUREZmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xmNWI2OTNmYTc1MDcyYzlkZTNlYTRkODJkZDIxNzk1YWM2ZDliZTNkODZlNmM1MmMxMDU1MzI2Nzk1N2M2NDU2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-SL1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDZ8aW1hZ2UvanBlZ3xhRFl3TDJnMk5DOHhNREUxTURZM09UY3dOelkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFOTFJsOVRUREZmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xmNWI2OTNmYTc1MDcyYzlkZTNlYTRkODJkZDIxNzk1YWM2ZDliZTNkODZlNmM1MmMxMDU1MzI2Nzk1N2M2NDU2
SKF
SKF
21650 / 2.172X2.426X0.484 SL1 T
SKF SKF
Description
CRSEAL 21650 / 2.172X2.426X0.484 SL1 T ; NON-RETURNABLE LIP SEAL
Lip Seal; Oil Seal; 2-11/64" Shaft Dia; 2.426" Housing Bore; 31/64" Nominal Width; Polytetrafluoroethylene Lip; Solid Seal; 31/64" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; SL1 Seal Design Code
Part #
21650
BDI #
1246161
Details
39.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21650-2-172X2-426X0-484-SL1-T/p/1246161
Your Price
$ 39.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.054
EAN
0085311024228
Product Group - BDI
S02250
Generic Design Code
SKF_SL1
Lip Material
Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SL1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 2-11/64" Shaft Dia; 2.426" Housing Bore; 31/64" Nominal Width; Polytetrafluoroethylene Lip; Solid Seal; 31/64" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; SL1 Seal Design Code
Housing Bore
2.426 Inch | 61.62 Millimeter
Shaft Diameter
2.172 Inch | 55.169 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

