https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-111-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzM3xpbWFnZS9qcGVnfGFHTmlMMmd3WlM4eE1EYzNNRE01T0Rrek56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE1URmZNVjh6TURCNE16QXdMbXB3Wnd8NTUxNGYyMGNlZTk5ZDZjOTIyMjMzMWRhZjg4YTNkMjMxZjQzMjllY2RjZjNlOTUzMjhmNjVjMjQzODE4NmExZg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-111-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzM3xpbWFnZS9qcGVnfGFHTmlMMmd3WlM4eE1EYzNNRE01T0Rrek56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE1URmZNVjh6TURCNE16QXdMbXB3Wnd8NTUxNGYyMGNlZTk5ZDZjOTIyMjMzMWRhZjg4YTNkMjMxZjQzMjllY2RjZjNlOTUzMjhmNjVjMjQzODE4NmExZg
GARLOCK
GARLOCK
21697-7703
GARLOCK GARLOCK
Description
111X7703 MILL RIGHT N ALUMINUM ; 4.919IN ID 5.495IN OD
4.919" Shaft Dia; 5.495" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Aluminum Case; 111 Seal Design Code
Part #
21697-7703
BDI #
369043
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21697-7703/p/369043
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.012
EAN
0717744023720
Product Group - BDI
S02250
Generic Design Code
GAR_111
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Aluminum
Seal Design Code
111
Other Features
Assembled | External Lip | Heavy Duty Case | With Inner Case | Low Speed Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
111X7703 MILL-RIGHT N ALUMINUM 4.919"ID 5.495"OD
Manufacturer Internal Number
21697-7703
Weight / LBS
2.23
Long Description
4.919" Shaft Dia; 5.495" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Aluminum Case; 111 Seal Design Code
Housing Bore
5.495 Inch | 139.573 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
4.919 Inch | 124.943 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

