https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTR8aW1hZ2UvanBlZ3xhR0UyTDJneU1pOHhNREUwTkRNNU5EVTBNekV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORFZCTWw4eFgxZFRYek13TUhnek1EQXVhbkJufDI4ZDZlNzE3MTc3MGU2ZjQwYjRlMmYxMDgyNmFjYTZkYmU0MDg2MTZjOGJkMTE3MDliZmU0ZTYzMGU0NzA5MTc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTR8aW1hZ2UvanBlZ3xhR0UyTDJneU1pOHhNREUwTkRNNU5EVTBNekV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORFZCTWw4eFgxZFRYek13TUhnek1EQXVhbkJufDI4ZDZlNzE3MTc3MGU2ZjQwYjRlMmYxMDgyNmFjYTZkYmU0MDg2MTZjOGJkMTE3MDliZmU0ZTYzMGU0NzA5MTc
TIMKEN
TIMKEN
21700-1525
TIMKEN TIMKEN
Description
NOT AVAILABLE IN CANADA
Oil Seal; 59.65" Shaft Dia; 60.63" Housing Bore; Nitrile Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; 145A1 Seal Design Code
Part #
21700-1525
BDI #
22815729
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21700-1525/p/22815729
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.225
EAN
0053893370293
Product Group - BDI
S02250
Generic Design Code
GAR_145A1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
145A1
Other Features
Excluder Seal
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 59.65" Shaft Dia; 60.63" Housing Bore; Nitrile Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; 145A1 Seal Design Code
Housing Bore
60.63 Inch | 1540.002 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
59.65 Inch | 1515.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

