Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21702-9595 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEQTJMMmhsTWk4eE1EYzNNRE0xTkRZd01qQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk1sOHhYek13TUhnek1EQXVhbkJufGE5OTg0ZDZjOGU0NTg5MjU4OWIwNTYxMzVmNzdkYzM0MjAwYmQzOGRhOTgzZmY1ZDY4YjBlMDJkYTRhN2ZkMjc
369749 Oil Seals 

GARLOCK GARLOCK

21702-9595

Description

62X9595 PTFE OIL SEAL ; 15.750"IDX17.250"OD

15-3/4" Shaft Dia; 17-1/4" Housing Bore; 3/4" Nominal Width; PTFE Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code

Part #

21702-9595

BDI #
369749

Details

8651.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,651.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.15
EAN
0717744770884
Product Group - BDI
S02250
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Other Features
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
62X9595|10%CARBON FILLED PTFE|15.750"ID|17.250"OD|
Manufacturer Internal Number
21702-9595
Weight / LBS
0.33
Long Description
15-3/4" Shaft Dia; 17-1/4" Housing Bore; 3/4" Nominal Width; PTFE Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
15.75 Inch | 400.05 Millimeter
Housing Bore
17.25 Inch | 438.15 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh