https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA56-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwMXxpbWFnZS9qcGVnfGFEWTBMMmhsTXk4eE1EYzJPREF5T0RBM05EQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJOVFpmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xkNjEyNGE1MzMzZDQ5NWU1ZmYxNzczODU3YjRmMDIyNjg2NWI1MjQyYzBlZGE3M2VhYzVkMDhmYzM3OGM0YTNj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA56-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwMXxpbWFnZS9qcGVnfGFEWTBMMmhsTXk4eE1EYzJPREF5T0RBM05EQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJOVFpmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xkNjEyNGE1MzMzZDQ5NWU1ZmYxNzczODU3YjRmMDIyNjg2NWI1MjQyYzBlZGE3M2VhYzVkMDhmYzM3OGM0YTNj
SKF
SKF
21740 / 2.165X2.67X0.31 HMSA56 P
SKF SKF
Description
CRSEAL 21740 / 2.165X2.67X0.31 HMSA56 P ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.165" Shaft Dia; 2.67" Housing Bore; 0.31" Nominal Width; Polyacrylate Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Part #
21740
BDI #
22780363
Details
76.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21740-2-165X2-67X0-31-HMSA56-P/p/22780363
Your Price
$ 76.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311523103
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA56
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA56
Other Features
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
21740
Weight / LBS
0.057
Long Description
Lip Seal; 2.165" Shaft Dia; 2.67" Housing Bore; 0.31" Nominal Width; Polyacrylate Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Nominal Width
0.31 Inch | 7.874 Millimeter
Housing Bore
2.67 Inch | 67.818 Millimeter
Actual Width
0.31 Inch | 7.874 Millimeter
Shaft Diameter
2.165 Inch | 54.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

