

GARLOCK
GARLOCK
21751-0725
GARLOCK GARLOCK
Description
21751-0725 OIL SEAL ; 27.760"-29.330"ID
27.76" Shaft Dia; 29.33" Housing Bore; Viton Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A2 Seal Design Code
Part #
21751-0725
BDI #
369845
Details
7397.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21751-0725/p/369845
Your Price
$ 7,397.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.532
EAN
0717744221560
Product Group - BDI
S02250
Generic Design Code
GAR_145A2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
145A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21751-0725
Manufacturer Internal Number
21751-0725
Weight / LBS
1.173
Long Description
27.76" Shaft Dia; 29.33" Housing Bore; Viton Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A2 Seal Design Code
Housing Bore
29.33 Inch | 744.982 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
27.76 Inch | 705.104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh