https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTR8aW1hZ2UvanBlZ3xhR0UyTDJneU1pOHhNREUwTkRNNU5EVTBNekV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORFZCTWw4eFgxZFRYek13TUhnek1EQXVhbkJufDI4ZDZlNzE3MTc3MGU2ZjQwYjRlMmYxMDgyNmFjYTZkYmU0MDg2MTZjOGJkMTE3MDliZmU0ZTYzMGU0NzA5MTc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTR8aW1hZ2UvanBlZ3xhR0UyTDJneU1pOHhNREUwTkRNNU5EVTBNekV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORFZCTWw4eFgxZFRYek13TUhnek1EQXVhbkJufDI4ZDZlNzE3MTc3MGU2ZjQwYjRlMmYxMDgyNmFjYTZkYmU0MDg2MTZjOGJkMTE3MDliZmU0ZTYzMGU0NzA5MTc
GARLOCK
GARLOCK
21754-0200
GARLOCK GARLOCK
Description
21754-0200 OIL SEAL ; 7.480"-8.270"ID
7.48" Shaft Dia; 8.27" Housing Bore; Mill-Right ES Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A2 Seal Design Code
Part #
21754-0200
BDI #
369851
Details
405.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21754-0200/p/369851
Your Price
$ 405.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
0717744117542
Product Group - BDI
S02250
Generic Design Code
GAR_145A2
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
145A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21754-0200
Manufacturer Internal Number
21754-0200
Weight / LBS
0.331
Long Description
7.48" Shaft Dia; 8.27" Housing Bore; Mill-Right ES Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A2 Seal Design Code
Shaft Diameter
7.48 Inch | 189.992 Millimeter
Housing Bore
8.27 Inch | 210.058 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

