Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21754-0220 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTR8aW1hZ2UvanBlZ3xhR0UyTDJneU1pOHhNREUwTkRNNU5EVTBNekV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORFZCTWw4eFgxZFRYek13TUhnek1EQXVhbkJufDI4ZDZlNzE3MTc3MGU2ZjQwYjRlMmYxMDgyNmFjYTZkYmU0MDg2MTZjOGJkMTE3MDliZmU0ZTYzMGU0NzA5MTc
369852 Oil Seals 

GARLOCK GARLOCK

21754-0220

Description

21754-0220 OIL SEAL ; 8.270"-9.250"ID

8.27" Shaft Dia; 9-1/4" Housing Bore; Mill-Right ES Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A2 Seal Design Code

Part #

21754-0220

BDI #
369852

Details

459.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 459.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.168
EAN
0717744625207
Product Group - BDI
S02250
Generic Design Code
GAR_145A2
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
145A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21754-0220
Manufacturer Internal Number
21754-0220
Weight / LBS
0.37
Long Description
8.27" Shaft Dia; 9-1/4" Housing Bore; Mill-Right ES Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A2 Seal Design Code
Shaft Diameter
8.27 Inch | 210.058 Millimeter
Housing Bore
9.25 Inch | 234.95 Millimeter
Nominal Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh