https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTR8aW1hZ2UvanBlZ3xhR0UyTDJneU1pOHhNREUwTkRNNU5EVTBNekV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORFZCTWw4eFgxZFRYek13TUhnek1EQXVhbkJufDI4ZDZlNzE3MTc3MGU2ZjQwYjRlMmYxMDgyNmFjYTZkYmU0MDg2MTZjOGJkMTE3MDliZmU0ZTYzMGU0NzA5MTc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTR8aW1hZ2UvanBlZ3xhR0UyTDJneU1pOHhNREUwTkRNNU5EVTBNekV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORFZCTWw4eFgxZFRYek13TUhnek1EQXVhbkJufDI4ZDZlNzE3MTc3MGU2ZjQwYjRlMmYxMDgyNmFjYTZkYmU0MDg2MTZjOGJkMTE3MDliZmU0ZTYzMGU0NzA5MTc
GARLOCK
GARLOCK
21754-0300
GARLOCK GARLOCK
Description
21754-0300 OIL SEAL ; 11.420"-12.200"ID
11.42" Shaft Dia; 12.2" Housing Bore; Mill-Right ES Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A2 Seal Design Code
Part #
21754-0300
BDI #
369854
Details
722.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21754-0300/p/369854
Your Price
$ 722.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.222
EAN
0717744651084
Product Group - BDI
S02250
Generic Design Code
GAR_145A2
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
145A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21754-0300
Manufacturer Internal Number
21754-0300
Weight / LBS
0.49
Long Description
11.42" Shaft Dia; 12.2" Housing Bore; Mill-Right ES Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A2 Seal Design Code
Housing Bore
12.2 Inch | 309.88 Millimeter
Shaft Diameter
11.42 Inch | 290.068 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

