 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-145A-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjB8aW1hZ2UvanBlZ3xhR05qTDJneVl5OHhNREUwTkRNNU5EZ3pPREEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhORFZCWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8NjYzNDNlYmQ4NDdmYjk3MzJmMWU3NTI5YmZhZDE2OTBkZjJkYWZkMzRhM2JjNTY2OTZhMDFlZmZiMWI5Mjc0OA
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-145A-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjB8aW1hZ2UvanBlZ3xhR05qTDJneVl5OHhNREUwTkRNNU5EZ3pPREEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhORFZCWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8NjYzNDNlYmQ4NDdmYjk3MzJmMWU3NTI5YmZhZDE2OTBkZjJkYWZkMzRhM2JjNTY2OTZhMDFlZmZiMWI5Mjc0OA
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-145A-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjB8aW1hZ2UvanBlZ3xhR05qTDJneVl5OHhNREUwTkRNNU5EZ3pPREEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhORFZCWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8NjYzNDNlYmQ4NDdmYjk3MzJmMWU3NTI5YmZhZDE2OTBkZjJkYWZkMzRhM2JjNTY2OTZhMDFlZmZiMWI5Mjc0OA
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-145A-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjB8aW1hZ2UvanBlZ3xhR05qTDJneVl5OHhNREUwTkRNNU5EZ3pPREEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhORFZCWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8NjYzNDNlYmQ4NDdmYjk3MzJmMWU3NTI5YmZhZDE2OTBkZjJkYWZkMzRhM2JjNTY2OTZhMDFlZmZiMWI5Mjc0OA
                
					
						
									TIMKEN
								TIMKEN
							
						
					21758-0070
				 
				TIMKEN TIMKEN
Description
						
                            
								21758-0070 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Oil Seal; 2.677" Shaft Dia; 2.874" Housing Bore; Nitrile Lip; Solid Seal; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; 145A Seal Design Code
                         	Part #
	                    
	                      	21758-0070
							BDI #
						
	                      	22808062
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21758-0070/p/22808062
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.036
					EAN
				0053893694443
					Product Group - BDI
				S02250
					Generic Design Code
				
					GAR_145A
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					No
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					None
			Case Construction
				
					Rubber
			Seal Design Code
				
					145A
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 2.677" Shaft Dia; 2.874" Housing Bore; Nitrile Lip; Solid Seal; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; 145A Seal Design Code
			Nominal Width
				
					0 Inch | 0 Millimeter
			Shaft Diameter
				
					2.677 Inch | 67.996 Millimeter
			Housing Bore
				
					2.874 Inch | 73 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter