Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21758-0120 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjV8aW1hZ2UvanBlZ3xhRGhpTDJobU9TODVOak13TURnNE1qazROVEkyTG1wd1p3fGI3YmIyYTE5YTE2YzYyNjI4YzJlOWUzN2UxMTE0ZDdiZmYzNGU2ODZlZTAzNWM2MTY1YjQ4MmE2Y2RlYTg4MDY
369878 Oil Seals 

GARLOCK GARLOCK

21758-0120

Description

145A NIT 21758 0120 ; 4.530IN - 4.920IN ID

4.53" Shaft Dia; 4.92" Housing Bore; Nitrile Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A Seal Design Code

Part #

21758-0120

BDI #
369878

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
EAN
0717744109721
Product Group - BDI
S02250
Generic Design Code
GAR_145A
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
145A
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21758-0120
Manufacturer Internal Number
21758-0120
Weight / LBS
0.172
Long Description
4.53" Shaft Dia; 4.92" Housing Bore; Nitrile Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 145A Seal Design Code
Shaft Diameter
4.53 Inch | 115.062 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
4.92 Inch | 124.968 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh