https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA3-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMnxpbWFnZS9qcGVnfGFHWm1MMmcyTVM4eE1EYzJPRE15TmpZNE9EYzVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTkJNMTh6WDFkVFh6TXdNSGd6TURBdWFuQm58OGNkZDg3MTMyMmFkNDc1MTgxY2JkNzI0NGVjMjczYmJmZjdhMGQ1MTMzZWQxYzAzYjJhMTRiYzljN2JhZTdlZg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA3-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMnxpbWFnZS9qcGVnfGFHWm1MMmcyTVM4eE1EYzJPRE15TmpZNE9EYzVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTkJNMTh6WDFkVFh6TXdNSGd6TURBdWFuQm58OGNkZDg3MTMyMmFkNDc1MTgxY2JkNzI0NGVjMjczYmJmZjdhMGQ1MTMzZWQxYzAzYjJhMTRiYzljN2JhZTdlZg
SKF
SKF
21768 / 2.176X3.027X1.504 CRSA3 P
SKF SKF
Description
CRSEAL 21768 / 2.176X3.027X1.504 CRSA3 P ; DBL LIP SEAL
2.176" Shaft Dia; 3.027" Housing Bore; 1.504" Nominal Width; Polyacrylate Lip; Solid Seal; 1.504" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Part #
21768
BDI #
22780651
Details
162.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21768-2-176X3-027X1-504-CRSA3-P/p/22780651
Your Price
$ 162.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.091
EAN
0085311531917
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
21768
Weight / LBS
0.201
Long Description
2.176" Shaft Dia; 3.027" Housing Bore; 1.504" Nominal Width; Polyacrylate Lip; Solid Seal; 1.504" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Housing Bore
3.027 Inch | 76.886 Millimeter
Shaft Diameter
2.176 Inch | 55.27 Millimeter
Actual Width
1.504 Inch | 38.202 Millimeter
Nominal Width
1.504 Inch | 38.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

