Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21773-7407 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-64-L-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Mjl8aW1hZ2UvanBlZ3xhRGMwTDJnNFpTODVOak13TURnMk16WTFNakUwTG1wd1p3fDc0YjcyODdkMjhkZWNmZDk1ZTQxNTUyNDM1MDlkNWNjYTg1ZjhkNmU4YmRkM2U0Zjk2ZThiYmQzMmEzNWNmYjg
369948 Oil Seals 

GARLOCK GARLOCK

21773-7407

Description

21773-7407 ; OIL SEAL

546.1MM Shaft Dia; 597MM Housing Bore; 21MM Nominal Width; Nitrile Lip; Solid Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21773-7407

BDI #
369948

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
3.629
Long Description
546.1MM Shaft Dia; 597MM Housing Bore; 21MM Nominal Width; Nitrile Lip; Solid Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Nominal Width
0.827 Inch | 21 Millimeter
Shaft Diameter
21.5 Inch | 546.1 Millimeter
Housing Bore
23.504 Inch | 597 Millimeter
Actual Width
0.827 Inch | 21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh