https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWH1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwODl8aW1hZ2UvanBlZ3xhRE13TDJoalppOHhNREE1TURBMU9EVTNPVGs1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGRJTVY4eFgxZFRYek13TUhnek1EQXVhbkJufDVhZDFjNzBhMTIzN2RkZjdlOTliZDg3NmMxNTUyZWU3YTE0MTdmNjVkMjQ4ZGZlNmI4NjY1MWU2Yjg5ZjAyYWM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWH1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwODl8aW1hZ2UvanBlZ3xhRE13TDJoalppOHhNREE1TURBMU9EVTNPVGs1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGRJTVY4eFgxZFRYek13TUhnek1EQXVhbkJufDVhZDFjNzBhMTIzN2RkZjdlOTliZDg3NmMxNTUyZWU3YTE0MTdmNjVkMjQ4ZGZlNmI4NjY1MWU2Yjg5ZjAyYWM
SKF
SKF
21787 / 2.188X3.061X0.5 CRWH1 R
SKF SKF
Description
CRSEAL 21787 / 2.188X3.061X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 2-3/16" Shaft Dia; 3.061" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Part #
21787
BDI #
18204787
Details
42.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21787-2-188X3-061X0-5-CRWH1-R/p/18204787
Your Price
$ 42.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.066
EAN
0085311501002
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
21787
Weight / LBS
0.145
Long Description
Lip Seal; 2-3/16" Shaft Dia; 3.061" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.188 Inch | 55.575 Millimeter
Housing Bore
3.061 Inch | 77.749 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

