Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21840-8628 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-64WS-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjR8aW1hZ2UvanBlZ3xhREU0TDJnNE1pOHhNREUwTkRNNU5USXpNVEkyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJORmRUWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8ODVjYjI1OTdkZTkxZWU3ODgxYjE0ZWU2ODliOTZlN2ZlOGIwN2QzZjk0M2JkNTE5OGEwMmZmNmQ1NWE5MjZmNQ
22822490 Oil Seals 

TIMKEN TIMKEN

21840-8628

Description

21840-8628 OIL SEAL ; 1064MM ID 1105MM OD

Oil Seal; 41-7/8" Shaft Dia; 43-1/2" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64WS Seal Design Code

Part #

21840-8628

BDI #
22822490

Details

23669.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23,669.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
10.274
EAN
0053893283906
Product Group - BDI
S02250
Generic Design Code
GAR_64WS
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64WS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 41-7/8" Shaft Dia; 43-1/2" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64WS Seal Design Code
Shaft Diameter
41.875 Inch | 1063.625 Millimeter
Housing Bore
43.5 Inch | 1104.9 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh