GARLOCK
GARLOCK
21840-8628
GARLOCK GARLOCK
Description
64X8628 FKM OIL SEAL ; 41.875"IDX43.5"OD
41-7/8" Shaft Dia; 43-1/2" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64WS Seal Design Code
Part #
21840-8628
BDI #
370056
Details
12372.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21840-8628/p/370056
Your Price
$ 12,372.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
10.26
EAN
0717744027438
Product Group - BDI
S02250
Generic Design Code
GAR_64WS
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64WS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21840-8628
Manufacturer Internal Number
21840-8628
Weight / LBS
22.65
Long Description
41-7/8" Shaft Dia; 43-1/2" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64WS Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
43.5 Inch | 1104.9 Millimeter
Shaft Diameter
41.875 Inch | 1063.625 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


