https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-X-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4N3xpbWFnZS9qcGVnfGFEUTRMMmcxWlM4eE1EYzJPRE0yTURVek9ERTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5WVh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGU0YjM3ZTk3NTJmNThmNzAwOTdlYzBhN2EwMDk0ODc5YzM0NGViOGE0ZWZhNzk4ZGZmZWEwNDJmYThhM2ZiNjU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-X-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4N3xpbWFnZS9qcGVnfGFEUTRMMmcxWlM4eE1EYzJPRE0yTURVek9ERTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5WVh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGU0YjM3ZTk3NTJmNThmNzAwOTdlYzBhN2EwMDk0ODc5YzM0NGViOGE0ZWZhNzk4ZGZmZWEwNDJmYThhM2ZiNjU
SKF
SKF
21918 / 2.186X3.131X0.729 X-SPL R
SKF SKF
Description
CRSEAL 21918 / 2.186X3.131X0.729 X-SPL R ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.186" Shaft Dia; 3.131" Housing Bore; 0.729" Nominal Width; Nitrile Lip; Solid Seal; 0.729" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X-SPL Seal Design Code
Part #
21918
BDI #
1246208
Details
46.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21918-2-186X3-131X0-729-X-SPL-R/p/1246208
Your Price
$ 46.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0085311195416
Product Group - BDI
S02250
Generic Design Code
C_R_X-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
X-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; 2.186" Shaft Dia; 3.131" Housing Bore; 0.729" Nominal Width; Nitrile Lip; Solid Seal; 0.729" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X-SPL Seal Design Code
Housing Bore
3.131 Inch | 79.527 Millimeter
Shaft Diameter
2.186 Inch | 55.524 Millimeter
Nominal Width
0.729 Inch | 18.517 Millimeter
Actual Width
0.729 Inch | 18.517 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

