https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA85-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTh8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFUxTnpjd016WXhPRFU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGcxWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8ZDM2ZTZiNjViMTkzN2QwNWJkNmI0NjhiYmU0MzAxNDA5OGE1YTg0ZWE0YjViNTZhNDM5Nzk5MzJhZDg0ZDdjNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA85-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTh8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFUxTnpjd016WXhPRFU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGcxWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8ZDM2ZTZiNjViMTkzN2QwNWJkNmI0NjhiYmU0MzAxNDA5OGE1YTg0ZWE0YjViNTZhNDM5Nzk5MzJhZDg0ZDdjNg
SKF
SKF
21953 / 2.199X2.804X0.3 HMA85 P
SKF SKF
Description
CRSEAL 21953 / 2.199X2.804X0.3 HMA85 P ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.199" Shaft Dia; 2.804" Housing Bore; 0.3" Nominal Width; Polyacrylate Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Aluminum Case; HMA85 Seal Design Code
Part #
21953
BDI #
1246213
Details
48.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21953-2-199X2-804X0-3-HMA85-P/p/1246213
Your Price
$ 48.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311024471
Product Group - BDI
S02250
Generic Design Code
C_R_HMA85
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Aluminum
Seal Design Code
HMA85
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.086
Long Description
Lip Seal; 2.199" Shaft Dia; 2.804" Housing Bore; 0.3" Nominal Width; Polyacrylate Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Aluminum Case; HMA85 Seal Design Code
Nominal Width
0.3 Inch | 7.62 Millimeter
Housing Bore
2.804 Inch | 71.222 Millimeter
Actual Width
0.3 Inch | 7.62 Millimeter
Shaft Diameter
2.199 Inch | 55.855 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

