SKF
SKF
2200-2400-56 HDS6 R
SKF SKF
Description
CRSEAL 2200-2400-56 HDS6 R SGL LIP SEAL
558.8MM Shaft Dia; 609.6MM Housing Bore; 22.225MM Nominal Width; Nitrile Lip; Solid Seal; 22.225MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDS6 Seal Design Code
Part #
2200-2400-56 HDS6 R
BDI #
22782154
Details
1963.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2200-2400-56-HDS6-R/p/22782154
Your Price
$ 1,963.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.13
EAN
7316576969973
Product Group - BDI
S02250
Generic Design Code
C_R_HDS6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDS6
Other Features
Integral Spacer Lug
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2200-2400-56 HDS6 R
Weight / LBS
6.901
Long Description
558.8MM Shaft Dia; 609.6MM Housing Bore; 22.225MM Nominal Width; Nitrile Lip; Solid Seal; 22.225MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDS6 Seal Design Code
Housing Bore
24 Inch | 609.6 Millimeter
Shaft Diameter
22 Inch | 558.8 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh