https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDN8aW1hZ2UvanBlZ3xhREkyTDJnd015OHhNRGN4TVRNeE1qY3lPREE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxaGZNVjh6TURCNE16QXdMbXB3Wnd8YzI5MGQ5NGI1YjNhN2Y3ZThiM2RhZGUzMGEzYWQ5YmI3NTQyZDRkYTQ1MTgzYzQxYTJlMTYxM2QxZTExM2VkZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDN8aW1hZ2UvanBlZ3xhREkyTDJnd015OHhNRGN4TVRNeE1qY3lPREE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxaGZNVjh6TURCNE16QXdMbXB3Wnd8YzI5MGQ5NGI1YjNhN2Y3ZThiM2RhZGUzMGEzYWQ5YmI3NTQyZDRkYTQ1MTgzYzQxYTJlMTYxM2QxZTExM2VkZA
SKF
SKF
22005 / 2.205X2.638X0.217 X R
SKF SKF
Description
CRSEAL 22005 / 2.205X2.638X0.217 X R ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.205" Shaft Dia; 2.638" Housing Bore; 0.217" Nominal Width; Nitrile Lip; Solid Seal; 0.217" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X Seal Design Code
Part #
22005
BDI #
1246245
Details
34.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22005-2-205X2-638X0-217-X-R/p/1246245
Your Price
$ 34.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311024495
Product Group - BDI
S02250
Generic Design Code
C_R_X
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
X
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.066
Long Description
Lip Seal; 2.205" Shaft Dia; 2.638" Housing Bore; 0.217" Nominal Width; Nitrile Lip; Solid Seal; 0.217" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X Seal Design Code
Shaft Diameter
2.205 Inch | 56.007 Millimeter
Nominal Width
0.217 Inch | 5.512 Millimeter
Actual Width
0.217 Inch | 5.512 Millimeter
Housing Bore
2.638 Inch | 67.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

