

SKF
SKF
22013 / 2.205X2.992X0.484 HMSA101 R
SKF SKF
Description
CRSEAL 22013 /2.205X2.992X0.484 HMSA101R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; Oil Seal; 2.205" Shaft Dia; 2.992" Housing Bore; 31/64" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA101 Seal Design Code
Part #
22013
BDI #
1246293
Details
90.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22013-2-205X2-992X0-484-HMSA101-R/p/1246293
Your Price
$ 90.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.094
EAN
0085311152082
Product Group - BDI
S02250
Generic Design Code
SKF_HMSA101
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA101
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 2.205" Shaft Dia; 2.992" Housing Bore; 31/64" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA101 Seal Design Code
Actual Width
0.484 Inch | 12.294 Millimeter
Shaft Diameter
2.205 Inch | 56.007 Millimeter
Housing Bore
2.992 Inch | 75.997 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh