https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA92-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMXxpbWFnZS9qcGVnfGFHVmhMMmhpWmk4eE1EYzJPVEF5TkRnM05qVTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJPVEpmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xiMzI2MTg1NjdmZWIwNzRiODMwZGE4ODAyYzZhZDRkZGFlYTIxNzdmNDkwOTk1ZjM1Mzg1NjkzN2Q4ODNiZGQw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA92-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMXxpbWFnZS9qcGVnfGFHVmhMMmhpWmk4eE1EYzJPVEF5TkRnM05qVTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJPVEpmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xiMzI2MTg1NjdmZWIwNzRiODMwZGE4ODAyYzZhZDRkZGFlYTIxNzdmNDkwOTk1ZjM1Mzg1NjkzN2Q4ODNiZGQw
SKF
SKF
22026
SKF SKF
Description
CRSEAL 22026 LIP SEAL
2.205" Shaft Dia; 2.846" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Part #
22026
BDI #
22778412
Details
27.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22026/p/22778412
Your Price
$ 27.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.092
EAN
0085311182966
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip Without Spring
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
22026
Weight / LBS
0.203
Long Description
2.205" Shaft Dia; 2.846" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Housing Bore
2.846 Inch | 72.288 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
2.205 Inch | 56.007 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

