https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSA7C-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2N3xpbWFnZS9qcGVnfGFETTRMMmhsWXk4eE1EYzJPRFl4TXprd01ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUwRTNRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58MDQ3NWMyZjAwMGNkNDg3YjlhNjU5YThiNjg1MmNiN2U4YzAxOTM3NGY1MTc5MDMyN2NhZjk0OTc0MmI3NjU0MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSA7C-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2N3xpbWFnZS9qcGVnfGFETTRMMmhsWXk4eE1EYzJPRFl4TXprd01ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUwRTNRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58MDQ3NWMyZjAwMGNkNDg3YjlhNjU5YThiNjg1MmNiN2U4YzAxOTM3NGY1MTc5MDMyN2NhZjk0OTc0MmI3NjU0MA
SKF
SKF
2204X2264X24 HSA7C D
SKF SKF
Description
CRSEAL 2204X2264X24 HSA7C D DBL LIP SEAL
2204MM Shaft Dia; 2264MM Housing Bore; 24MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 24MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Part #
2204X2264X24 HSA7C D
BDI #
1246328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2204X2264X24-HSA7C-D/p/1246328
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
9.328
EAN
0085311459648
Product Group - BDI
S02250
Generic Design Code
C_R_HSA7C
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HSA7C
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2204X2264X24 HSA7C D
Weight / LBS
20.569
Long Description
2204MM Shaft Dia; 2264MM Housing Bore; 24MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 24MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Shaft Diameter
86.772 Inch | 2204 Millimeter
Actual Width
0.945 Inch | 24 Millimeter
Nominal Width
0.945 Inch | 24 Millimeter
Housing Bore
89.134 Inch | 2264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

