https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSH7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5M3xpbWFnZS9qcGVnfGFHSm1MMmd3TWk4eE1EYzJPVEU0TmpFMk1EWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTklOMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58NTk4OWIxNjEzNjNjNDFiMGZmY2ViYmM5NjFlZjcwYmM3NjQzNDY4ZWE5YmIyODQxYWE4ZTJlNzQ0NmNkODk3MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSH7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5M3xpbWFnZS9qcGVnfGFHSm1MMmd3TWk4eE1EYzJPVEU0TmpFMk1EWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTklOMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58NTk4OWIxNjEzNjNjNDFiMGZmY2ViYmM5NjFlZjcwYmM3NjQzNDY4ZWE5YmIyODQxYWE4ZTJlNzQ0NmNkODk3MA
SKF
SKF
220X250X20 HDSH7 HT
SKF SKF
Description
CRSEAL 220X250X20 HDSH7 HT DBL LIP SEAL
220MM Shaft Dia; 250MM Housing Bore; 20MM Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Part #
220X250X20 HDSH7 HT
BDI #
22781962
Details
3917.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/220X250X20-HDSH7-HT/p/22781962
Your Price
$ 3,917.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.64
EAN
7316576198106
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH7
Lip Material
Hydrogenated Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDSH7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
220X250X20 HDSH7 HT
Weight / LBS
1.411
Long Description
220MM Shaft Dia; 250MM Housing Bore; 20MM Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Housing Bore
9.843 Inch | 250 Millimeter
Shaft Diameter
8.661 Inch | 220 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

